- VG-505 Series
- 3/8-16 Thread
- Articulating Leveler
- 2000 lbs Static Load
description
- Articulating Plastic Leveler
- Series: VG-505, Base Diameter: 3.15, Spindle Length: 2.47-in, Thread: 3/8-16
features
- Reinforced polyamide base, stainless steel stem.
- Medium duty articulating leveler for conveyor and machinery support.
| Base Height with Pad (in) | 0.7 |
| Thread (in) | 3/8-16 |
| Angle of Misalignment | ±15° |
| Base Diameter (in) | 3.15 |
| Leveler Type | Articulating |
| Component Series | VG-505 |
| Base Height | 0.63 in |
| Stem Material - Zinc (P)/Stainless | S |
| Vibration PAD | Neoprene Rubber |
| Stem Thread | 3/8-16 |
| Thread | 3/8-16 in |
| Base Height (in) | 0.63 |
| Static Load (lbs) | 2000 |
| Base Height with Pad | 0.7 in |
| Spindle Length | 2.47 in |
| Length | 3.74 in |
| Base Dia. | 3.15 in |
| Measurement System | Inch |
| Part Length (in) | 3.74 |
| Static Load Capacity | 2000 lbs |
| Stem Material | Stainless Steel |
| Material | POLYAMIDE |
| Spindle Length (in) | 2.47 |
| Weight | 0.19 LB |
| EAN or UPC | 787405242777 |

