- Zinc Plated Steel Stem
- 505 Series
- 3.74" Overall Height
- M10 Thread
- Articulating, Medium Duty Leveler
| Thread Size | M10 |
| Series | 505 |
| Base Dia. | 3.15 in |
| Base Material | Reinforced Polyamide |
| No. of Holes in Base | 2 |
| Static Load Rating (Pounds) | 2000 lb |
| Leveler Type | Articulating, Medium Duty |
| Articulation | 15° |
| Overall Height | 3.74 in |
| Stem Material | Zinc Plated Steel |
| Static Load Rating [Max] | 2000 lbf |
| Recommended Vibration Pad | VG506 |
| Weight | 0.2 LB |
| EAN or UPC | 787405243019 |

