- VG-505 Series
- M16 Thread
- Articulating Leveler
- 2000 lbs Static Load
- Stainless Steel Stem
description
- Articulating Plastic Leveler
- Series: VG-505, Base Diameter: 3.15, Spindle Length: 4.66-mm, Thread: M16
features
- Reinforced polyamide base, stainless steel stem.
- Medium duty articulating leveler for conveyor and machinery support with two lag holes for anchoring to floor.
| Stem Material | Stainless Steel |
| Lag Hole Dia. | 0.35 in |
| Base Dia. | 3.15 in |
| Static Load (lbs) | 2000 |
| Angle of Misalignment | ±15° |
| Material | POLYAMIDE |
| Base Height | 0.63 in |
| Vibration PAD | VG-506 |
| Part Length (in) | 5.93 |
| Base Diameter (in) | 3.15 |
| Spindle Length (in) | 4.66 |
| Base Height (in) | 0.63 |
| Stem Thread | M16 |
| No. of Lag Holes | 2 |
| Lag Hole Center Distance (in) | 2.13 |
| Static Load Capacity | 2000 lbs |
| Thread (mm) | M16 |
| Length | 5.93 in |
| Stem Material - Zinc (P)/Stainless | S |
| Base Height with Pad (in) | 0.7 |
| Lag Hole Diameter (in) | 0.35 |
| Thread | M16 |
| Number of Lag Holes | 2 |
| Lag Hole Center Distance | 2.13 in |
| Component Series | VG-505 |
| Measurement System | Universal |
| Leveler Type | Articulating |
| Base Height with Pad | 0.7 in |
| Spindle Length | 4.66 in |
| Weight | 0.53 LB |
| EAN or UPC | 787405243255 |

