- VG-506 Series
description
- Vibration Pad
- Series: VG-506, Base Diameter: 2.76 for use with VG-505 Series
features
- Neoprene rubber, shore A70-80
- Vibration and skid reduction pad, used with VG-505 series levelers.
| Stem Material | 2.76 |
| Base Dia. | 2.76 in |
| Base Diameter (in) | 2.76 |
| Measurement System | Universal |
| Material | RUBBER |
| Component Series | VG-506 |
| Thread (in) | 0 |
| Pad Material | 0.2 |
| Weight | 0.1 LB |
| EAN or UPC | 787405243767 |

