- Stainless Steel Stem
- 511 Series
- 4.52" Overall Height
- 1/2-13 Thread
- Articulating, Medium Duty Leveler
| No. of Holes in Base | 0 |
| Overall Height | 4.52 in |
| Series | 511 |
| Leveler Type | Articulating, Medium Duty |
| Static Load Rating (Pounds) | 2600 lb |
| Base Material | Reinforced Polyamide |
| Static Load Rating [Max] | 2600 lbf |
| Recommended Vibration Pad | VG512 |
| Base Dia. | 4 in |
| Thread Type | UNC |
| Articulation | 15° |
| Thread Size | 1/2 |
| Stem Material | Stainless Steel |
| Threads per Inch | 13 |
| Weight | 0.39 LB |
| EAN or UPC | 787405244474 |

