- VG-511 Component Series
- 3/4-10 Thread (in)
- Articulating Leveler Leveler Type
- 2600 Max. Recommended Static Load
- POLYAMIDE Material
features
- Reinforced polyamide base, stainless steel stem. Medium duty articulating leveler for conveyor and machinery support. Fastener attached to the stem through the base used to help prevent separation of the base from the stem.
| Static Load Rating [Max] | 2600 lbf |
| Leveler Type | Articulating Leveler |
| Articulation | 15° |
| Material | POLYAMIDE |
| Base Height (in) | 0.73 |
| Threads per Inch | 10 |
| Part Length (in) | 7.69 |
| Base Diameter (in) | 4 |
| Duty Type | Medium Duty |
| Base Height with Pad (in) | 0.83 |
| Base Height with Pad | 0.83 in |
| Max. Recommended Static Load | 2600 |
| Stem Material | Stainless Steel |
| Static Load Rating (Pounds) | 2600 lb |
| Deflection Angle | +/-5° |
| Type | 511-T |
| Leverel Operating Type | Adjustable |
| Component Series | VG-511 |
| Thread Type | UNC |
| Base Material | Reinforced Polyamide |
| Thread | 3/4-10 in |
| Base Height | 0.73 in |
| Wrench Height | 1.6 in |
| Thread (in) | 3/4-10 |
| Measurement System | Inch |
| Spindle Length (in) | 6.09 |
| Thread Size | 3/4 |
| No. of Holes in Base | 0 |
| Overall Height | 7.69 in |
| Length | 7.69 in |
| Series | Loc-A-Lign |
| Spindle Length | 6.09 in |
| Recommended Static Load [Max] | 2600 lbs |
| Recommended Vibration Pad | VG512 |
| Vibration PAD | VG-512 |
| Base Dia. | 4 in |
| Weight | 1.02 LB |
| EAN or UPC | 787405244603 |

