- VG-511 Component Series
- 3/4-10 Thread (in)
- Articulating Leveler Leveler Type
- 2600 Max. Recommended Static Load
- POLYAMIDE Material
features
- Reinforced polyamide base, zinc plated stem. Medium duty articulating leveler for conveyor and machinery support. Fastener attached to the stem through the base used to help prevent separation of the base from the stem.
| Base Diameter (in) | 4 |
| Lag Hole Center Distance (in) | 2.92 |
| Duty Type | Medium Duty |
| Base Dia. | 4 in |
| Part Length (in) | 6.2 |
| Stem Material | Zinc Plated |
| Max. Recommended Static Load | 2600 |
| No. of Lag Holes | 2 |
| Base Height | 0.73 in |
| Series | Loc-A-Lign |
| Thread (in) | 3/4-10 |
| Type | 511-T |
| Base Height (in) | 0.73 |
| Length | 6.2 in |
| Lag Hole Diameter (in) | 0.48 |
| Leverel Operating Type | Adjustable |
| Deflection Angle | +/-5° |
| Vibration PAD | VG-512 |
| Base Height with Pad | 0.83 in |
| Leveler Type | Articulating Leveler |
| Spindle Length (in) | 4.6 |
| Base Height with Pad (in) | 0.83 |
| Wrench Height | 1.6 in |
| Thread | 3/4-10 in |
| Recommended Static Load [Max] | 2600 lbs |
| Lag Hole Dia. | 0.48 in |
| Component Series | VG-511 |
| Spindle Length | 4.6 in |
| Lag Hole Center Distance | 2.92 in |
| Material | POLYAMIDE |
| Measurement System | Inch |
| Weight | 0.85 LB |
| EAN or UPC | 787405244955 |

