- VG-511 Series
- 1/2-13 Thread
- Articulating Leveler
- 2600 lbs Static Load
- Stainless Steel Stem
description
- Articulating Plastic Leveler
- Series: VG-511, Base Diameter: 4, Spindle Length: 2.92-in, Thread: 1/2-13
features
- Reinforced polyamide base, stainless steel stem. Medium duty articulating leveler for conveyor and machinery support with two lag holes for anchoring to floor.
| Lag Hole Center Distance (in) | 2.92 |
| Base Height | 0.73 in |
| Vibration PAD | VG-512 |
| Leveler Type | Articulating |
| Material | POLYAMIDE |
| Part Length (in) | 4.52 |
| Number of Lag Holes | 2 |
| Lag Hole Center Distance | 2.92 in |
| Length | 4.52 in |
| Thread | 1/2-13 in |
| No. of Lag Holes | 2 |
| Spindle Length (in) | 2.92 |
| Thread (in) | 1/2-13 |
| Lag Hole Diameter (in) | 0.48 |
| Angle of Misalignment | ±15° |
| Base Height with Pad (in) | 0.83 |
| Base Height with Pad | 0.83 in |
| Spindle Length | 2.92 in |
| Component Series | VG-511 |
| Base Diameter (in) | 4 |
| Static Load (lbs) | 2600 |
| Stem Material - Zinc (P)/Stainless | S |
| Base Height (in) | 0.73 |
| Measurement System | Inch |
| Lag Hole Dia. | 0.48 in |
| Stem Thread | 1/2-13 |
| Stem Material | Stainless Steel |
| Static Load Capacity | 2600 lbs |
| Base Dia. | 4 in |
| Weight | 0.4 LB |
| EAN or UPC | 787405245259 |

