- VG-511 Component Series
- 3/4-10 Thread (in)
- Articulating Leveler Leveler Type
- 2600 Max. Recommended Static Load
- POLYAMIDE Material
features
- Reinforced polyamide base, stainless steel stem. Medium duty articulating leveler for conveyor and machinery support. Fastener attached to the stem through the base used to help prevent separation of the base from the stem.
| Component Series | VG-511 |
| Material | POLYAMIDE |
| Base Height with Pad (in) | 0.83 |
| Base Height (in) | 0.73 |
| Base Dia. | 4 in |
| Thread | 3/4-10 in |
| Lag Hole Center Distance | 2.92 in |
| Duty Type | Medium Duty |
| Leverel Operating Type | Adjustable |
| Length | 6.2 in |
| Lag Hole Diameter (in) | 0.48 |
| Lag Hole Center Distance (in) | 2.92 |
| Thread (in) | 3/4-10 |
| Base Height with Pad | 0.83 in |
| Series | Loc-A-Lign |
| Spindle Length (in) | 4.6 |
| Type | 511-T |
| Recommended Static Load [Max] | 2600 lbs |
| Max. Recommended Static Load | 2600 |
| Wrench Height | 1.6 in |
| Leveler Type | Articulating Leveler |
| Base Height | 0.73 in |
| Part Length (in) | 6.2 |
| Measurement System | Inch |
| Spindle Length | 4.6 in |
| Deflection Angle | +/-5° |
| Base Diameter (in) | 4 |
| Lag Hole Dia. | 0.48 in |
| Stem Material | Stainless Steel |
| Vibration PAD | VG-512 |
| No. of Lag Holes | 2 |
| Weight | 0.85 LB |
| EAN or UPC | 787405245358 |

