- VG-511 Component Series
- 5/8-11 Thread (in)
- Articulating Leveler Leveler Type
- 2600 Max. Recommended Static Load
- POLYAMIDE Material
features
- Reinforced polyamide base, stainless steel stem. Medium duty articulating leveler for conveyor and machinery support. Fastener attached to the stem through the base used to help prevent separation of the base from the stem.
| Lag Hole Diameter (in) | 0.48 |
| Leverel Operating Type | Adjustable |
| Type | 511-T |
| Leveler Type | Articulating Leveler |
| Base Diameter (in) | 4 |
| No. of Holes in Base | 2 |
| Spindle Length (in) | 6.09 |
| Base Height with Pad | 0.83 in |
| Material | POLYAMIDE |
| Base Material | Reinforced Polyamide |
| Overall Height | 7.69 in |
| Threads per Inch | 11 |
| Base Height (in) | 0.73 |
| Part Length (in) | 7.69 |
| Lag Hole Center Distance | 2.92 in |
| Thread Type | UNC |
| Deflection Angle | +/-5° |
| Series | Loc-A-Lign |
| No. of Lag Holes | 2 |
| Recommended Static Load [Max] | 2600 lbs |
| Duty Type | Medium Duty |
| Base Height | 0.73 in |
| Thread Size | 5/8 |
| Lag Hole Dia. | 0.48 in |
| Wrench Height | 1.6 in |
| Thread | 5/8-11 in |
| Base Height with Pad (in) | 0.83 |
| Base Dia. | 4 in |
| Spindle Length | 6.09 in |
| Length | 7.69 in |
| Static Load Rating (Pounds) | 2600 lb |
| Max. Recommended Static Load | 2600 |
| Static Load Rating [Max] | 2600 lbf |
| Lag Hole Center Distance (in) | 2.92 |
| Recommended Vibration Pad | VG512 |
| Component Series | VG-511 |
| Stem Material | Stainless Steel |
| Thread (in) | 5/8-11 |
| Articulation | 15° |
| Vibration PAD | VG-512 |
| Measurement System | Inch |
| Weight | 0.68 LB |
| EAN or UPC | 787405245495 |

