- VG-511 Component Series
- 3/4-10 Thread (in)
- Articulating Leveler Leveler Type
- 2600 Max. Recommended Static Load
- POLYAMIDE Material
features
- Reinforced polyamide base, stainless steel stem. Medium duty articulating leveler for conveyor and machinery support. Fastener attached to the stem through the base used to help prevent separation of the base from the stem.
| Articulation | 15° |
| Base Dia. | 4 in |
| Lag Hole Center Distance | 2.92 in |
| Lag Hole Diameter (in) | 0.48 |
| Vibration PAD | VG-512 |
| Part Length (in) | 10.69 |
| Material | POLYAMIDE |
| Component Series | VG-511 |
| Threads per Inch | 10 |
| Static Load Rating (Pounds) | 2600 lb |
| Recommended Vibration Pad | VG512 |
| Thread | 3/4-10 in |
| Leveler Type | Articulating Leveler |
| Recommended Static Load [Max] | 2600 lbs |
| Thread Type | UNC |
| Type | 511-T |
| No. of Lag Holes | 1 |
| Base Height with Pad | 0.83 in |
| Series | Loc-A-Lign |
| No. of Holes in Base | 1 |
| Base Height | 0.73 in |
| Measurement System | Inch |
| Lag Hole Center Distance (in) | 2.92 |
| Lag Hole Dia. | 0.48 in |
| Leverel Operating Type | Adjustable |
| Base Material | Reinforced Polyamide |
| Deflection Angle | +/-5° |
| Thread Size | 3/4 |
| Thread (in) | 3/4-10 |
| Overall Height | 10.69 in |
| Base Height (in) | 0.73 |
| Max. Recommended Static Load | 2600 |
| Base Height with Pad (in) | 0.83 |
| Wrench Height | 1.6 in |
| Length | 10.69 in |
| Spindle Length (in) | 9.09 |
| Stem Material | Stainless Steel |
| Duty Type | Medium Duty |
| Static Load Rating [Max] | 2600 lbf |
| Base Diameter (in) | 4 |
| Spindle Length | 9.09 in |
| Weight | 1.32 LB |
| EAN or UPC | 787405245983 |

