- VG-511 Component Series
- 5/8-11 Thread (in)
- Articulating Leveler Leveler Type
- 2600 Max. Recommended Static Load
- POLYAMIDE Material
features
- Reinforced polyamide base, stainless steel stem. Medium duty articulating leveler for conveyor and machinery support. Fastener attached to the stem through the base used to help prevent separation of the base from the stem.
| Vibration PAD | VG-512 |
| Lag Hole Center Distance | 2.92 in |
| Leveler Type | Articulating Leveler |
| Thread | 5/8-11 in |
| Length | 6.2 in |
| Thread (in) | 5/8-11 |
| Lag Hole Center Distance (in) | 2.92 |
| Base Height with Pad (in) | 0.83 |
| Wrench Height | 1.6 in |
| Recommended Static Load [Max] | 2600 lbs |
| Stem Material | Stainless Steel |
| Lag Hole Dia. | 0.48 in |
| Base Height | 0.73 in |
| Duty Type | Medium Duty |
| Base Diameter (in) | 4 |
| Component Series | VG-511 |
| Spindle Length (in) | 4.6 |
| Deflection Angle | +/-5° |
| Lag Hole Diameter (in) | 0.48 |
| Base Height with Pad | 0.83 in |
| Base Dia. | 4 in |
| Measurement System | Inch |
| Leverel Operating Type | Adjustable |
| Series | Loc-A-Lign |
| Material | POLYAMIDE |
| Type | 511-T |
| Base Height (in) | 0.73 |
| Max. Recommended Static Load | 2600 |
| Spindle Length | 4.6 in |
| Part Length (in) | 6.2 |
| No. of Lag Holes | 1 |
| Weight | 0.61 LB |
| EAN or UPC | 787405246041 |

