- VG-511 Series
- 5/8-11 Thread
- Articulating Leveler
- 2600 lbs Static Load
- Zinc Plated Stem
description
- Articulating Plastic Leveler
- Series: VG-511, Base Diameter: 4, Spindle Length: 6.09-in, Thread: 5/8-11
features
- Reinforced polyamide base, zinc plated stem. Medium duty articulating leveler for conveyor and machinery support with skinned lag holes for optional use of holes for anchoring.
| Number of Skinned Lag Holes | 2 |
| Lag Hole Center Distance | 2.92 in |
| Base Diameter (in) | 4 |
| Angle of Misalignment | ±15° |
| Spindle Length (in) | 6.09 |
| Spindle Length | 6.09 in |
| Lag Hole Diameter (in) | 0.48 |
| Component Series | VG-511 |
| Base Height (in) | 0.73 |
| Length | 7.69 in |
| Base Dia. | 4 in |
| Static Load (lbs) | 2600 |
| Static Load Capacity | 2600 lbs |
| Thread | 5/8-11 in |
| Part Length (in) | 7.69 |
| Material | POLYAMIDE |
| Measurement System | Inch |
| Base Height | 0.73 in |
| Lag Hole Dia. | 0.48 in |
| Lag Hole Center Distance (in) | 2.92 |
| Stem Material - Zinc (P)/Stainless | P |
| Thread (in) | 5/8-11 |
| Base Height with Pad | 0.83 in |
| Base Height with Pad (in) | 0.83 |
| Stem Material | Zinc Plated |
| No. of Skinned Lag Holes | 2 |
| Vibration PAD | VG-512 |
| Stem Thread | 5/8-11 |
| Leveler Type | Articulating |
| Weight | 0.76 LB |
| EAN or UPC | 787405491915 |

