- VG-511 Component Series
- 3/4-10 Thread (in)
- Articulating Leveler Leveler Type
- 2600 Max. Recommended Static Load
- POLYAMIDE Material
features
- Reinforced polyamide base, stainless steel stem.
- Medium duty articulating leveler for conveyor and machinery support.
- Fastener attached to the stem through the base used to help prevent separation of the base from the stem.
| Stem Material | Stainless Steel |
| Recommended Static Load [Max] | 2600 lbs |
| Component Series | VG-511 |
| Wrench Height | 1.6 in |
| Base Height with Pad | 0.83 in |
| Lag Hole Center Distance (in) | 2.92 |
| Spindle Length (in) | 6.09 |
| Base Height (in) | 0.73 |
| Vibration PAD | VG-512 |
| Type | 511-T |
| Measurement System | Inch |
| Lag Hole Center Distance | 2.92 in |
| Thread (in) | 3/4-10 |
| Duty Type | Medium Duty |
| Part Length (in) | 7.69 |
| Leveler Type | Articulating Leveler |
| Base Diameter (in) | 4 |
| Series | Loc-A-Lign |
| No. of Skinned Lag Holes | 2 |
| Spindle Length | 6.09 in |
| Lag Hole Dia. | 0.48 in |
| Base Dia. | 4 in |
| Leverel Operating Type | Adjustable |
| Deflection Angle | +/-5° |
| Length | 7.69 in |
| Base Height | 0.73 in |
| Lag Hole Diameter (in) | 0.48 |
| Material | POLYAMIDE |
| Thread | 3/4-10 in |
| Max. Recommended Static Load | 2600 |
| Base Height with Pad (in) | 0.83 |
| Weight | 1.02 LB |
| EAN or UPC | 787405492172 |

