- VG-511 Component Series
- 5/8-11 Thread (in)
- Articulating Leveler Leveler Type
- 2600 Max. Recommended Static Load
- POLYAMIDE Material
features
- Reinforced polyamide base, stainless steel stem. Medium duty articulating leveler for conveyor and machinery support. Fastener attached to the stem through the base used to help prevent separation of the base from the stem.
| Max. Recommended Static Load | 2600 |
| Vibration PAD | VG-512 |
| Component Series | VG-511 |
| Type | 511-T |
| Lag Hole Diameter (in) | 0.48 |
| Thread (in) | 5/8-11 |
| Stem Material | Stainless Steel |
| Thread | 5/8-11 in |
| Duty Type | Medium Duty |
| Base Height (in) | 0.73 |
| Spindle Length | 6.09 in |
| Deflection Angle | +/-5° |
| Material | POLYAMIDE |
| Leverel Operating Type | Adjustable |
| Base Height | 0.73 in |
| Lag Hole Center Distance (in) | 2.92 |
| Base Dia. | 4 in |
| Base Height with Pad (in) | 0.83 |
| Lag Hole Dia. | 0.48 in |
| Base Height with Pad | 0.83 in |
| Leveler Type | Articulating Leveler |
| Series | Loc-A-Lign |
| Lag Hole Center Distance | 2.92 in |
| Part Length (in) | 7.69 |
| Measurement System | Inch |
| Length | 7.69 in |
| Spindle Length (in) | 6.09 |
| Wrench Height | 1.6 in |
| Recommended Static Load [Max] | 2600 lbs |
| No. of Skinned Lag Holes | 2 |
| Base Diameter (in) | 4 |
| Weight | 1.14 LB |
| EAN or UPC | 787405492226 |

