- VG-511 Series
- 2600 lbs Static Load
description
- Articulating Plastic Leveler
- Series: VG-511, Base Diameter: 4, Spindle Length: -mm, Thread: 3/4-10
features
- Reinforced polyamide base, stainless steel threaded ball. Valu Guide socket style levelers can be used on existing studs or with Valu Guide threaded rod to fabricate custom stem lengths.
| Base Height (in) | 0.73 |
| Length | 1.35 in |
| Base Height | 0.73 in |
| Component Series | VG-511 |
| Thread | 3/4-10 in |
| Base Diameter (in) | 4 |
| Base Dia. | 4 in |
| Part Length (in) | 1.35 |
| Thread (in) | 3/4-10 |
| Measurement System | Universal |
| Static Load Capacity | 2600 lbs |
| Lag Hole Center Distance (in) | 2.92 |
| Lag Hole Center Distance | 2.92 in |
| Stem Material | Stainless Steel |
| Static Load (lbs) | 2600 |
| Base Height with Pad (in) | 0.83 |
| Base Height with Pad | 0.83 in |
| Angle of Misalignment | ±15° |
| Lag Hole Diameter (in) | 0.48 |
| Lag Hole Dia. | 0.48 in |
| Material | POLYAMIDE |
| Weight | 0.3 LB |
| EAN or UPC | 787405246478 |

