- VG-511 Series
- 2600 lbs Static Load
description
- Articulating Plastic Leveler
- Series: VG-511, Base Diameter: 4, Spindle Length: -mm, Thread: 1/2-13
features
- Reinforced polyamide base, stainless steel threaded ball. Valu Guide socket style levelers can be used on existing studs or with Valu Guide threaded rod to fabricate custom stem lengths. Two lag holes for anchoring to floor.
| No. of Lag Holes | 2 |
| Part Length (in) | 1.35 |
| Base Dia. | 4 in |
| Component Series | VG-511 |
| Angle of Misalignment | ±15° |
| Thread (in) | 1/2-13 |
| Measurement System | Universal |
| Base Diameter (in) | 4 |
| Base Height with Pad (in) | 0.83 |
| Lag Hole Center Distance (in) | 2.92 |
| Material | POLYAMIDE |
| Static Load (lbs) | 2600 |
| Number of Lag Holes | 2 |
| Thread | 1/2-13 in |
| Stem Material | Stainless Steel |
| Base Height | 0.73 in |
| Base Height with Pad | 0.83 in |
| Base Height (in) | 0.73 |
| Static Load Capacity | 2600 lbs |
| Lag Hole Dia. | 0.48 in |
| Length | 1.35 in |
| Lag Hole Diameter (in) | 0.48 |
| Lag Hole Center Distance | 2.92 in |
| Weight | 0.3 LB |
| EAN or UPC | 787405246652 |

