- VG-511 Component Series
- 3/4-10 Thread (in)
- Articulating Leveler Leveler Type
- 2600 Max. Recommended Static Load
- POLYAMIDE Material
features
- Reinforced polyamide base, stainless steel stem. Medium duty articulating leveler for conveyor and machinery support. Hex head at bottom of stem for easy adjustment. Fastener attached to the stem through the base used to help prevent separation of the base from the stem.
| Base Diameter (in) | 4 |
| Deflection Angle | +/-5° |
| Series | Loc-A-Lign |
| Lag Hole Diameter (in) | 0.48 |
| Thread | 3/4-10 in |
| Type | 511H-T |
| Measurement System | Inch |
| Spindle Length | 8.35 in |
| Stem Material | Stainless Steel |
| Base Height with Pad | 0.83 in |
| Lag Hole Center Distance | 2.92 in |
| Lag Hole Dia. | 0.48 in |
| Base Height with Pad (in) | 0.83 |
| Wrench Height | 1.6 in |
| Recommended Static Load [Max] | 2600 lbs |
| Part Length (in) | 9.95 |
| Vibration PAD | VG-512 |
| Max. Recommended Static Load | 2600 |
| Base Height | 0.73 in |
| Leverel Operating Type | Adjustable |
| Lag Hole Center Distance (in) | 2.92 |
| Leveler Type | Articulating Leveler |
| Base Height (in) | 0.73 |
| Thread (in) | 3/4-10 |
| Duty Type | Medium Duty |
| Material | POLYAMIDE |
| Base Dia. | 4 in |
| Length | 9.95 in |
| Component Series | VG-511 |
| No. of Lag Holes | 1 |
| Spindle Length (in) | 8.35 |
| Weight | 1.25 LB |
| EAN or UPC | 787405493575 |

