- VG-512 Series
- Vibration Pad
description
- Vibration Pad
- Series: VG-512, Base Diameter: 3.67 for use with VG-511 Series
features
- Neoprene rubber, shore A70-80 Vibration and skid reduction pad, used with VG-511 series levelers.
| Component Series | VG-512 |
| Material | RUBBER |
| Measurement System | Universal |
| Base Dia. | 3.67 in |
| Base Diameter (in) | 3.67 |
| Vibration PAD | Neoprene Rubber |
| Weight | 0.535 LB |
| EAN or UPC | 787405247024 |

