- VG-513 Series
- M20 Thread
- Articulating Leveler
- 4400 lbs Static Load
- Stainless Steel Stem
description
- Articulating Plastic Leveler
- Series: VG-513, Base Diameter: 4.84, Spindle Length: 6.15-mm, Thread: M20
features
- Reinforced polyamide base, stainless steel stem. Heavy duty articulating leveler for machinery support.
| Component Series | VG-513 |
| Thread (mm) | M20 |
| Base Height (in) | 1.77 |
| Base Height | 1.77 in |
| Spindle Length (in) | 6.15 |
| Thread | M20 |
| Spindle Length | 6.15 in |
| Stem Material | Stainless Steel |
| Leveler Type | Articulating Leveler |
| Material | POLYAMIDE |
| Stem Thread | M20 |
| Length | 8.55 in |
| Base Height with Pad | 1.99 in |
| Vibration PAD | VG-514 & VG-514N |
| Base Dia. | 4.84 in |
| Base Height with Pad (in) | 1.99 |
| Measurement System | Universal |
| Static Load Capacity | 4400 lbs |
| Base Diameter (in) | 4.84 |
| Static Load (lbs) | 4400 |
| Angle of Misalignment | ±15° |
| Part Length (in) | 8.55 |
| Stem Material - Zinc (P)/Stainless | Stainless Steel |
| Weight | 1.3 LB |
| EAN or UPC | 787405247413 |

