- VG-517 Component Series
- 3/4-10 Thread (in)
- Support Leveler Leveler Type
- 7000 Max. Recommended Static Load
- POLYAMIDE Material
features
- Reinforced polyamide base, stainless steel stem. Heavy duty adjustable leveler for machinery support.
| Articulation | 2° |
| Thread Type | UNC |
| Base Height (in) | 1.35 |
| Threads per Inch | 10 |
| Deflection Angle | +/-2° |
| Recommended Vibration Pad | VG514 |
| Type | 517-K |
| Base Height | 1.35 in |
| Vibration PAD | VG-514 / VG-514N |
| Thread Size | 3/4 |
| Stem Material | Stainless Steel |
| Base Diameter (in) | 4.84 |
| Base Height with Pad (in) | 1.57 |
| Component Series | VG-517 |
| Material | POLYAMIDE |
| Static Load Rating (Pounds) | 7000 lb |
| Measurement System | Inch |
| No. of Holes in Base | 0 |
| Overall Height | 7.5 in |
| Static Load Rating [Max] | 7000 lbf |
| Base Material | Reinforced Polyamide |
| Wrench Height | 2.15 in |
| Spindle Length (in) | 5.35 |
| Thread (in) | 3/4-10 |
| Spindle Length | 5.35 in |
| Base Dia. | 4.84 in |
| Duty Type | Heavy Duty |
| Recommended Static Load [Max] | 7000 lbs |
| Part Length (in) | 7.5 |
| Leverel Operating Type | Adjustable |
| Base Height with Pad | 1.57 in |
| Length | 7.5 in |
| Thread | 3/4-10 in |
| Leveler Type | Support Leveler |
| Max. Recommended Static Load | 7000 |
| Weight | 1.1 LB |
| EAN or UPC | 787405248106 |

