- Stainless Steel Stem
- 520 Series
- 11.95" Overall Height
- 1-8 Thread
- Articulating, Heavy Duty Leveler
features
- Reinforced polyamide base, stainless steel stem.
- Heavy duty machinery support with adjusting nut welded to stem.
- Fastener attached to the stem through the base used to help prevent separation of the base from the stem.
| Static Load Rating [Max] | 7000 lbf |
| Type | 520-T |
| Measurement System | Inch |
| Wrench Height | 2.85 in |
| Deflection Angle | +/-5° |
| Leveler Type | Articulating Leveler |
| Thread Size | 1 |
| Threads per Inch | 8 |
| Base Height with Pad | 0.89 in |
| Base Dia. | 4.84 in |
| Lag Hole Center Distance | 3.88 in |
| Series | Loc-A-Lign |
| Articulation | 2° |
| Lag Hole Dia. | 0.52 in |
| No. of Holes in Base | 2 |
| Static Load Rating (Pounds) | 7000 lb |
| Length | 11.95 in |
| Stem Material | Stainless Steel |
| No. of Lag Holes | 2 |
| Recommended Vibration Pad | VG514 |
| Material | POLYAMIDE |
| Thread | 1-8 in |
| Thread Type | UNC |
| Base Height | 0.67 in |
| Duty Type | Heavy Duty |
| Leverel Operating Type | Adjustable |
| Overall Height | 11.95 in |
| Vibration PAD | VG-514 / VG-514N |
| Spindle Length | 9.34 in |
| Recommended Static Load [Max] | 7000 lbs |
| Base Material | Reinforced Polyamide |
| Component Series | VG-520 |
| Weight | 2.3 LB |
| EAN or UPC | 787405248915 |

