- VG-520 Component Series
- 1-8 Thread (in)
- Articulating Leveler Leveler Type
- 7000 Max. Recommended Static Load
- POLYAMIDE Material
features
- Reinforced polyamide base, stainless steel stem.
- Heavy duty machinery support with adjusting nut welded to stem.
- Fastener attached to the stem through the base used to help prevent separation of the base from the stem.
| Recommended Vibration Pad | VG514 |
| Deflection Angle | +/-5° |
| Component Series | VG-520 |
| Base Material | Reinforced Polyamide |
| Lag Hole Center Distance (in) | 3.88 |
| Thread | 1-8 in |
| Threads per Inch | 8 |
| Lag Hole Center Distance | 3.88 in |
| Stem Material | Stainless Steel |
| Spindle Length | 4.84 in |
| Static Load Rating [Max] | 7000 lbf |
| Series | Loc-A-Lign |
| Base Dia. | 4.84 in |
| Base Diameter (in) | 4.84 |
| Base Height with Pad | 0.89 in |
| Duty Type | Heavy Duty |
| Vibration PAD | VG-514 / VG-514N |
| Spindle Length (in) | 4.84 |
| No. of Holes in Base | 2 |
| Material | POLYAMIDE |
| Lag Hole Diameter (in) | 0.52 |
| Overall Height | 7.45 in |
| Thread Size | 1 |
| Type | 520-T |
| Part Length (in) | 7.45 |
| Length | 7.45 in |
| Thread Type | UNC |
| Wrench Height | 2.85 in |
| Articulation | 5° |
| Base Height (in) | 0.67 |
| Leverel Operating Type | Adjustable |
| Recommended Static Load [Max] | 7000 lbs |
| Lag Hole Dia. | 0.52 in |
| Base Height with Pad (in) | 0.89 |
| Base Height | 0.67 in |
| No. of Lag Holes | 2 |
| Leveler Type | Articulating Leveler |
| Static Load Rating (Pounds) | 7000 lb |
| Max. Recommended Static Load | 7000 |
| Measurement System | Inch |
| Thread (in) | 1-8 |
| Weight | 1.6 LB |
| EAN or UPC | 787405248984 |

