- Stainless Steel Stem
- 520 Series
- 10.07" Overall Height
- M24 Thread
- Articulating, Heavy Duty Leveler
| Series | 520 |
| Thread Size | M24 |
| Base Material | Reinforced Polyamide |
| Leveler Type | Articulating, Heavy Duty |
| No. of Holes in Base | 2 |
| Stem Material | Stainless Steel |
| Overall Height | 10.07 in |
| Base Dia. | 4.84 in |
| Static Load Rating (Pounds) | 7000 lb |
| Static Load Rating [Max] | 7000 lbf |
| Articulation | 2° |
| Recommended Vibration Pad | VG514 |
| Weight | 1.8 LB |
| EAN or UPC | 787405249394 |

