- VG-525 Series
- 1-8 Thread
- Support leveler with solid base
- 7200 lbs Static Load
- Stainless Steel Stem
description
- Articulating Plastic Leveler
- Series: VG-525, Base Diameter: , Spindle Length: 5.1-in, Thread: 1-8
features
- Reinforced polyamide base, stainless steel stem. Support leveler with solid base. Machinery support with one offset lag hole for accessibility or high chemical resistance is required.
| Stem Material - Zinc (P)/Stainless | Stainless Steel |
| Thread | 1-8 in |
| Stem Material | Stainless Steel |
| Base Height | 1.35 in |
| No. of Lag Holes | 1 |
| Stem Thread | 1-8 |
| Static Load Capacity | 7200 lbs |
| Spindle Length | 5.1 in |
| Lag Hole Diameter (in) | 0.53 |
| Component Series | VG-525 |
| Number of Lag Holes | 1 |
| Length | 7.25 in |
| Material | POLYAMIDE |
| Part Length (in) | 7.25 |
| Base Height (in) | 1.35 |
| Base Diameter (in) | 5.5 |
| Leveler Type | Support Leveler with Solid Base |
| Base Dia. | 5.5 in |
| Static Load (lbs) | 7200 |
| Measurement System | Inch |
| Lag Hole Dia. | 0.53 in |
| Angle of Misalignment | ±3° |
| Spindle Length (in) | 5.1 |
| Thread (in) | 1-8 |
| Weight | 1.8 LB |
| EAN or UPC | 787405250505 |

