- VG-533 Series
- 1/2-13 Thread
- Articulating Leveler
- 700 lbs Static Load
- Stainless Steel Stem
description
- Series: VG-533, Base Diameter: 1.58, Spindle Length: 2.45-in, Thread: 1/2-13
- Articulating Plastic Leveler
features
- Reinforced polyamide base, stainless steel stem. Articulating leveler support for light duty machines.
| Stem Thread | 1/2-13 |
| Base Height | 0.59 in |
| Angle of Misalignment | ±15° |
| Vibration PAD | VG-534 |
| Leveler Type | Articulating Leveler |
| Material | POLYAMIDE |
| Base Dia. | 1.58 in |
| Base Height (in) | 0.59 |
| Static Load Capacity | 700 lbs |
| Base Height with Pad (in) | 0.66 |
| Spindle Length | 2.45 in |
| Stem Material | Stainless Steel |
| Base Height with Pad | 0.66 in |
| Stem Material - Zinc (P)/Stainless | Stainless Steel |
| Thread | 1/2-13 in |
| Length | 3.7 in |
| Part Length (in) | 3.7 |
| Component Series | VG-533 |
| Static Load (lbs) | 700 |
| Measurement System | Inch |
| Spindle Length (in) | 2.45 |
| Thread (in) | 1/2-13 |
| Base Diameter (in) | 1.58 |
| Weight | 0.62 LB |
| EAN or UPC | 787405251472 |

