- 1.500 Tube OD
- Round Shape
- 3/4-10 Thread
- 0.065" Tube Wall Thickness
- 1000 lb Static Load
| Overall Length | 1.71 in |
| Threads per Inch | 10 |
| Tube Outside Diameter | 1.500 |
| Material | Polyamide, Brass Insert |
| Shape | Round |
| Static Load Rating (Pounds) | 1000 lb |
| Thread Type | UNC |
| Tube Wall Thickness | 0.065 in |
| Use With | 1 1/2 in Round Tube |
| Thread | 3/4 |
| Weight | 0.14 LB |
| EAN or UPC | 787405254619 |

