- 1.500 Tube OD
- Round Shape
- M16 Thread
- 0.065" Tube Wall Thickness
- 1000 lb Static Load
| Tube Wall Thickness | 0.065 in |
| Tube Outside Diameter | 1.500 |
| Material | Polyamide, Brass Insert |
| Use With | 1 1/2 in Round Tube |
| Static Load Rating (Pounds) | 1000 lb |
| Shape | Round |
| Thread | M16 |
| Overall Length | 1.71 in |
| Weight | 0.12 LB |
| EAN or UPC | 787405254671 |

