- 1.500 Tube OD
- Round Shape
- M20 Thread
- 0.065" Tube Wall Thickness
- 1000 lb Static Load
features
- Threaded tube end for use with System Plast adjustable levelers. No welding, drilling, or tapping. Reinforced polyamide with brass insert.
| Thread | M20 |
| Static Load Rating (Pounds) | 1000 lb |
| Pipe Size | 1 1/2 Tube |
| Shape | Round |
| Overall Length | 1.71 in |
| Insert Depth | 1.38 in, 35 mm |
| Part Height | 1.71 in, 43 mm |
| Measurement System | Metric |
| Face Width / Dia. | 1.5 in, 38 mm |
| Tube Wall Thickness | 0.065 in |
| Type | Round Tube Ends |
| Use With | 1 1/2 in Round Tube |
| Material | POLYAMIDE |
| Component Series | VG-550 |
| Static Load Capacity | 1000 lbs |
| Insert Width / Dia. | 1.37 in, 35 mm |
| Tube Outside Diameter | 1.500 |
| Weight | 0.1 LB |
| EAN or UPC | 787405254688 |

