System Plast
VG551B12
Reinforced Polyamide with Brass 1000 lbs Load Capacity Round Tube Threaded End
Item #101681063
- Reinforced Polyamide with Brass Threaded Insert Material
- VG-551 Series
- 1000 lbs Static Load Capacity
features
- Threaded tube end for use with System Plast adjustable levelers.
- No welding, drilling, or tapping.
- Reinforced polyamide with brass insert.
| Tube Outside Diameter | 1.900 |
| Overall Length | 1.95 in |
| Shape | Round |
| Static Load Capacity | 1000 lbs |
| Threads per Inch | 13 |
| Tube Wall Thickness | 0.109 in |
| Part Height | 1.95 in, 50 mm |
| Static Load Rating (Pounds) | 1000 lb |
| Pipe Size | 1 1/2 Sch. 10 Pipe |
| Thread | 1/2-13 in |
| Material | Reinforced Polyamide with Brass Threaded Insert |
| Type | Round Tube Ends |
| Use With | 1 1/2 in Schedule 10 Pipe |
| Component Series | VG-551 |
| Tube Size x Wall Thickness [Min] | 0.109 in |
| Measurement System | Inch |
| Insert Depth | 1.54 in, 39 mm |
| Thread Type | UNC |
| Face Width / Dia. | 1.97 in, 50 mm |
| Insert Width / Dia. | 1.69 in, 43 mm |
| Weight | 0.192 LB |
| EAN or UPC | 787405254695 |
