- 1.900 Tube OD
- Round Shape
- 3/8-16 Thread
- 0.109" Tube Wall Thickness
- 1000 lb Static Load
| Static Load Rating (Pounds) | 1000 lb |
| Tube Wall Thickness | 0.109 in |
| Shape | Round |
| Thread Type | UNC |
| Threads per Inch | 16 |
| Tube Outside Diameter | 1.900 |
| Overall Length | 1.95 in |
| Use With | 1 1/2 in Schedule 10 Pipe |
| Thread | 3/8 |
| Material | Polyamide, Brass Insert |
| Weight | 0.15 LB |
| EAN or UPC | 787405497023 |

