- 1.900 Tube OD
- Round Shape
- M16 Thread
- 0.109" Tube Wall Thickness
- 1760 lb Static Load
| Shape | Round |
| Overall Length | 1.95 in |
| Tube Outside Diameter | 1.900 |
| Thread | M16 |
| Material | Polyamide, Brass Insert |
| Tube Wall Thickness | 0.109 in |
| Use With | 1 1/2 in Schedule 10 Pipe |
| Static Load Rating (Pounds) | 1760 lb |
| Weight | 0.13 LB |
| EAN or UPC | 787405254725 |

