System Plast
VG552BM16
Reinforced Polyamide with Brass 1000 lbs Load Capacity Square Tube Threaded End
Item #101667859
- Reinforced Polyamide with Brass Threaded Insert Material
- VG-552 Series
- 1000 lbs Static Load Capacity
features
- Threaded tube end for use with System Plast adjustable levelers. No welding, drilling, or tapping. Reinforced polyamide with brass insert.
| Tube Outside Diameter | 1.500 |
| Overall Length | 1.71 in |
| Material | Reinforced Polyamide with Brass Threaded Insert |
| Insert Width / Dia. | 1.37 in, 35 mm |
| Type | Square Tube Ends |
| Measurement System | Metric |
| Component Series | VG-552 |
| Part Height | 1.71 in, 43 mm |
| Face Width / Dia. | 1.5 in, 38 mm |
| Tube Size x Wall Thickness [Min] | 0.065 in |
| Thread | M16 |
| Static Load Capacity | 1000 lbs |
| Use With | 1 1/2 in Square Tube |
| Insert Depth | 1.38 in, 35 mm |
| Tube Wall Thickness | 0.065 in, 0.075 in |
| Static Load Rating (Pounds) | 1000 lb |
| Pipe Size | 1 1/2 square |
| Shape | Square |
| Tube Size x Wall Thickness [Max] | 0.075 in |
| Weight | 0.145 LB |
| EAN or UPC | 787405256170 |
