- 1.500 Tube OD
- Square Shape
- M20 Thread
- 0.075", 0.065" Tube Wall Thickness
- 1000 lb Static Load
| Tube Wall Thickness | 0.065 in, 0.075 in |
| Shape | Square |
| Overall Length | 1.71 in |
| Material | Polyamide, Brass Insert |
| Tube Outside Diameter | 1.500 |
| Static Load Rating (Pounds) | 1000 lb |
| Thread | M20 |
| Use With | 1 1/2 in Square Tube |
| Weight | 0.9 LB |
| EAN or UPC | 787405497030 |

