System Plast
VG554B34
Reinforced Polyamide with Brass 1760 lbs Load Capacity Round Tube Threaded End
Item #102211684
- Reinforced Polyamide with Brass Threaded Insert Material
- VG-554 Series
- 1760 lbs Static Load Capacity
features
- Threaded tube end for use with System Plast adjustable levelers. No welding, drilling, or tapping. Reinforced polyamide with brass insert.
| Overall Length | 1.95 in |
| Pipe Size | 2 Tube |
| Type | Round Tube Ends |
| Tube Outside Diameter | 2 |
| Part Height | 1.95 in, 50 mm |
| Use With | 2" Round Tube |
| Insert Depth | 1.54 in, 39 mm |
| Static Load Rating (Pounds) | 1760 lb |
| Insert Width / Dia. | 1.91 in, 49 mm |
| Thread | 3/4-10 in |
| Material | Reinforced Polyamide with Brass Threaded Insert |
| Thread Type | UNC |
| Tube Wall Thickness | 0.065 in |
| Threads per Inch | 10 |
| Shape | Round |
| Tube Size x Wall Thickness [Min] | 0.065 in |
| Measurement System | Inch |
| Static Load Capacity | 1760 lbs |
| Face Width / Dia. | 1.97 in, 50 mm |
| Component Series | VG-554 |
| Weight | 0.212 LB |
| EAN or UPC | 787405256354 |
