- Round Tube Ends Type
- 2 Tube Vertical Tube/Pipe Size (in)
- 5/8-11 Thread (in)
- 1000 Static Load (lbs)
- POLYAMIDE Material
features
- Threaded tube end for use with System Plast adjustable levelers. No welding, drilling, or tapping. Reinforced polyamide with brass insert.
| Threads per Inch | 11 |
| Face Width / Dia. | 1.97 in, 50 mm |
| Use With | 2" Round Tube |
| Static Load Rating (Pounds) | 1000 lb |
| Insert Width / Dia. | 1.91 in, 49 mm |
| Overall Length | 1.95 in |
| Component Series | VG-554 |
| Shape | Round |
| Pipe Size | 2 Tube |
| Type | Round Tube Ends |
| Static Load Capacity | 1000 lbs |
| Thread | 5/8-11 in |
| Measurement System | Inch |
| Part Height | 1.95 in, 50 mm |
| Material | POLYAMIDE |
| Tube Wall Thickness | 0.065 in |
| Insert Depth | 1.54 in, 39 mm |
| Tube Outside Diameter | 2 |
| Thread Type | UNC |
| Weight | 0.169 LB |
| EAN or UPC | 787405256392 |

