- 2.000 Tube OD
- Round Shape
- M16 Thread
- 0.065" Tube Wall Thickness
- 1760 lb Static Load
| Thread | M16 |
| Overall Length | 1.95 in |
| Static Load Rating (Pounds) | 1760 lb |
| Use With | 2" Round Tube |
| Shape | Round |
| Tube Outside Diameter | 2 |
| Material | Polyamide, Brass Insert |
| Tube Wall Thickness | 0.065 in |
| Weight | 0.17 LB |
| EAN or UPC | 787405256415 |

