- 2.000 Tube OD
- Square Shape
- 1/2-13 Thread
- 0.065" Tube Wall Thickness
- 1000 lb Static Load
| Thread | 1/2 |
| Material | Polyamide, Brass Insert |
| Overall Height | 1.96 in |
| Use With | 2" Square Tube |
| Tube Wall Thickness | 0.065 in |
| Overall Length | 1.55 in |
| Thread Type | UNC |
| Shape | Square |
| Threads per Inch | 13 |
| Tube Outside Diameter | 2 |
| Overall Height [Min] | 1.96 in |
| Static Load Rating (Pounds) | 1000 lb |
| Weight | 0.2 LB |

