System Plast
VG555B34
Reinforced Polyamide with Brass 1760 lbs Load Capacity Square Tube Threaded End
Item #102052767
- Reinforced Polyamide with Brass Threaded Insert Material
- VG-555 Series
- 1760 lbs Static Load Capacity
features
- Threaded tube end for use with System Plast adjustable levelers. No welding, drilling, or tapping. Reinforced polyamide with brass insert.
| Part Height | 1.96 in, 50 mm |
| Component Series | VG-555 |
| Measurement System | Inch |
| Pipe Size | 2 Sq. Tube |
| Static Load Capacity | 1760 lbs |
| Insert Depth | 1.55 in, 39 mm |
| Thread | 3/4-10 in |
| Material | Reinforced Polyamide with Brass Threaded Insert |
| Tube Size x Wall Thickness [Min] | 0.065 in |
| Insert Width / Dia. | 1.87 in, 47 mm |
| Type | Square Tube Ends |
| Face Width / Dia. | 1.97 in, 50 mm |
| Weight | 0.26 LB |
| EAN or UPC | 787405256453 |
