System Plast
VG556BM16
Reinforced Polyamide with Brass 1760 lbs Load Capacity Square Tube Threaded End
Item #101710837
- Reinforced Polyamide with Brass Threaded Insert Material
- VG-556 Series
- 1760 lbs Static Load Capacity
features
- Threaded tube end for use with System Plast adjustable levelers.
- No welding, drilling, or tapping.
- Reinforced polyamide with brass insert.
| Overall Length | 1.96 in |
| Face Width / Dia. | 1.97 in, 50 mm |
| Tube Wall Thickness | 0.109 in, 0.12 in |
| Tube Size x Wall Thickness [Min] | 0.109 in |
| Static Load Capacity | 1760 lbs |
| Static Load Rating (Pounds) | 1760 lb |
| Pipe Size | 2 Sq. Tube |
| Tube Size x Wall Thickness [Max] | 0.12 in |
| Insert Width / Dia. | 1.78 in, 45 mm |
| Type | Square Tube Ends |
| Insert Depth | 1.55 in, 39 mm |
| Shape | Square |
| Thread | M16 |
| Part Height | 1.96 in, 50 mm |
| Use With | 2" Square Tube |
| Tube Outside Diameter | 1.970 |
| Measurement System | Metric |
| Component Series | VG-556 |
| Material | Reinforced Polyamide with Brass Threaded Insert |
| Weight | 0.212 LB |
| EAN or UPC | 787405256613 |
