System Plast
VG558B34
Reinforced Polyamide with Brass 1000 lbs Load Capacity Round Tube Threaded End
Item #104078190
- Reinforced Polyamide with Brass Threaded Insert Material
- VG-558 Series
- 1000 lbs Static Load Capacity
features
- Threaded tube end for use with System Plast adjustable levelers. No welding, drilling, or tapping. Reinforced polyamide with brass insert.
| Pipe Size | 1 1/2 Sch. 5 Pipe |
| Component Series | VG-558 |
| Insert Width / Dia. | 1.78 in, 45 mm |
| Thread | 3/4-10 in |
| Face Width / Dia. | 1.97 in, 50 mm |
| Static Load Capacity | 1000 lbs |
| Type | Round Tube Ends |
| Part Height | 1.95 in, 50 mm |
| Measurement System | Inch |
| Insert Depth | 1.54 in, 39 mm |
| Material | Reinforced Polyamide with Brass Threaded Insert |
| Tube Size x Wall Thickness [Min] | 0.065 in |
| Weight | 0.2 LB |
| EAN or UPC | 787405256651 |
