Skip to content Skip to navigation menu
Caps

VG5601.511

Caps
Item #101661579
  • ABS Material
Caps
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • ABS Material

description

  • This smooth plastic cap serves as a practical and aesthetic plug/cover for the ends of square tubing

features

  • Smooth plastic tupe cap serves as a practical and aesthetic plug/cover for the ends of square tubing.
  • ABS plastic material.
Tube Size x Wall Thickness [Min] 1 1/2 in2 x 0.12 in
Material ABS
Weight 0.015 LB
EAN or UPC 787405256927
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison