System Plast
VG561B34
Reinforced Polyamide with Brass 1760 lbs Load Capacity Square Tube Threaded End
Item #101905588
- Reinforced Polyamide with Brass Threaded Insert Material
- VG-561 Series
- 1760 lbs Static Load Capacity
features
- Threaded tube end for use with System Plast adjustable levelers. No welding, drilling, or tapping. Reinforced polyamide with brass insert.
| Pipe Size | 2 x 3 Tube |
| Tube Size x Wall Thickness [Min] | 0.125 in |
| Measurement System | Inch |
| Static Load Capacity | 1760 lbs |
| Type | Square Tube Ends |
| Material | Reinforced Polyamide with Brass Threaded Insert |
| Thread | 3/4-10 in |
| Component Series | VG-561 |
| Part Height | 1.95 in |
| Weight | 0.344 LB |
| EAN or UPC | 787405497108 |
