System Plast
VG561BM20
Reinforced Polyamide with Brass 1760 lbs Load Capacity Square Tube Threaded End
Item #103731158
- Reinforced Polyamide with Brass Threaded Insert Material
- VG-561 Series
- 1760 lbs Static Load Capacity
features
- Threaded tube end for use with System Plast adjustable levelers. No welding, drilling, or tapping. Reinforced polyamide with brass insert.
| Part Height | 1.95 in |
| Static Load Capacity | 1760 lbs |
| Shape | Square |
| Material | Reinforced Polyamide with Brass Threaded Insert |
| Type | Square Tube Ends |
| Component Series | VG-561 |
| Overall Height | 1.95 in |
| Thread | M20 |
| Pipe Size | 2 x 3 Tube |
| Tube Outside Diameter | 2 in |
| Measurement System | Metric |
| Use With | 2 in X 3 in Square Tube |
| Overall Height [Min] | 1.95 in |
| Tube Size x Wall Thickness [Min] | 0.125 in |
| Weight | 0.326 LB |
| EAN or UPC | 787405497139 |
