- Zinc Plated Steel Stem
- 594B Series
- 1 1/4" Overall Height
- M16 Thread
- Articulating, Socket Style, Solid Metal Base Leveler
| Overall Height | 1.25 in |
| Leveler Type | Articulating, Socket Style, Solid Metal Base |
| Static Load Rating [Max] | 6000 lbf |
| Base Material | Zinc Plated Steel |
| Base Dia. | 2 1/2 in |
| Recommended Vibration Pad | None |
| Stem Material | Zinc Plated Steel |
| Articulation | 15° |
| No. of Holes in Base | 0 |
| Static Load Rating (Pounds) | 6000 lb |
| Thread Size | M16 |
| Series | 594B |
| Weight | 4.0 LB |
| EAN or UPC | 787405258617 |

