- VG-598 Component Series
- 1-8 Thread (in)
- Stainless Steel Material
features
- Solid Zinc plated base and stem. Metal leveler for equipment and machine support requiring a metal leveler.
| Part Length (in) | 9.88 |
| Threads per Inch | 8 |
| Measurement System | Inch |
| Component Series | VG-598 |
| Static Load Rating (Pounds) | 22000 lb |
| Base Dia. | 4 in |
| Static Load Rating [Max] | 22000 lbf |
| Base Material | Zinc Plated Steel |
| Thread (in) | 1-8 |
| No. of Holes in Base | 0 |
| Overall Height | 9.88 in |
| Recommended Vibration Pad | None |
| Height Upto Nut Flat | 1.88 in |
| Stem Material | Zinc Plated |
| Deflection Angle | +/-15° |
| Spindle Length (in) | 8 |
| Base Diameter (in) | 4 |
| Articulation | 15° |
| Spindle Length | 8 in |
| Length | 9.88 in |
| Thread Type | UNC |
| Thread | 1-8 in |
| Thread Size | 1 |
| Material | Stainless Steel |
| Weight | 4.3 LB |
| EAN or UPC | 787405258747 |

