- VG-612 Component Series
- Stainless Steel Material
features
- Stainless Steel
- Accurately positions sensors and reflectors.
- Use with VG-022-01 rail clamp for ideal sensor mounting and quick adjustment, above or below guide rail.
| Component Series | VG-612 |
| No. of Mounting Holes | 1 |
| Sensor | 18 mm |
| Accessory Holder Bore | 18 mm |
| Rod Size | N/A |
| Thickness | 0.13 in |
| Measurement System | Universal |
| Height | 5 in |
| Degree of Connection | 90 ° |
| Type | Sensor Mount |
| Length | 5 in |
| Hardware Type | Sensor Mount |
| Material | Stainless Steel |
| Kit Includes | Mount Plate Only |
| Part Width | 1 in |
| Weight | 0.15 LB |
| EAN or UPC | 787405260436 |

