- 618 Series
- Polyamide Material
- 0.5" Rod Size
- 3/8 in Accessory Holder Bore
- 90° Connection
| Series | 618 |
| Hardware Type | Accessory Holder |
| Degree of Connection | 90 ° |
| Material | Polyamide |
| Kit Includes | Accessory Holder Only |
| Mounting Holes Length Center to Center | 1 in |
| No. of Mounting Holes | 1 |
| Rod Size | 1/2 in |
| Accessory Holder Bore | 3/8" |
| Height | 1.170 in |
| Length | 2.300 in |
| Weight | 0.1 LB |
| EAN or UPC | 787405260719 |

