- VG-619 Component Series
- ACETAL Material
- 8 Rod Ø (mm)
- 10 Rod 2 Ø (mm)
features
- Rod to Rod cross block.
- Connects one round rod and/or one square rod at 90 degrees.
- Reinforced acetal with stainless steel bolt and nickel plated brass nut.
| Rod Diameter | 8 mm |
| Material | Acetal |
| Length | 0.83 in |
| Part Height | 2.11 in |
| Component Series | VG-619 |
| Bolt Size | M5 |
| Part Width | 0.83 in |
| Measurement System | Universal |
| Weight | 0.07 LB |
| EAN or UPC | 787405497467 |

