- VG-620 Component Series
- ACETAL Material
- 5/8 Rod Ø (in)
- 5/8 Rod 2 Ø (in)
features
- Rod to Rod cross block.
- Connects two round rods at 90 degrees.
- Reinforced acetal with stainless steel bolt and nickel plated brass nut.
| Mounting Height | 1 in |
| Height | 2.880 in |
| Component Series | VG-620 |
| Accessory Holder Bore | None |
| Length | 1.13 in |
| Part Height | 2.88 in |
| Rod Size | 5/8 in |
| Kit Includes | Cross Block Only |
| Rod Diameter | 5/8 in |
| Part Width | 1.13 in |
| Material | Acetal |
| No. of Mounting Holes | 2 |
| Measurement System | Universal |
| Hardware Type | Rod to Rod Cross Block |
| Degree of Connection | 90 ° |
| Weight | 0.15 LB |
| EAN or UPC | 787405260801 |

